Wire Basket Cable Tray, 6" High, 24" Wide, 10' Long, Electro-Zinc
Item #: 1084835
Cat #: CF150/600EZ
UPC: 800388247468
Documents & Guides
Wire Basket Cable Tray, 6" High, 24" Wide, 10' Long, Electro-Zinc
Sign In or Register to view pricing and more.
Overview
Wire Basket Cable Tray, 6" High, 24" Wide, 10' Long, Electro-Zinc
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy: three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388247468, CF150/600EZ
Specifications
Width: | 24 in |
Height: | 6 in |
Material: | Steel |
Length: | 10 ft |
Width: | 24 in |
Material: | Steel |
Height: | 6 in |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)